Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :T9FB3154123

MPN #: MTH2-3048-24

Little Giant® Heavy Duty Machine Table with Lower Shelf, 48"W x 30"D x 24"H, Gray

Product Description
Features:
  • 10,000 lbs. Capacity
  • 30" x 48" Top Size
  • Top is formed from 3/16" thick steel for the heaviest applications (7 gauge)
  • Full flush lower shelf
  • Top reinforced with 2" x 2" x 3/16" angle iron for exceptional strength and rigidity
  • Legs are 2" x 2" x 1/4" angle
  • 2-1/2" footpads with 5/8" diameter lag holes
  • Durable gray powder coated finish
  • All welded and ready for immediate use


PRICE
$715.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height24 in
Weight Capacity10000 lbs
Weight225 lbs

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMTH2-3048-24
Top MaterialSteel
BrandLittle Giant