Pucel Stationary Machine Table W/ 2 Shelves, 30"W x 18 "D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty machine table is made with all-welded 12 ga steel for long lasting durability. The angle corner uprights include welded base plates for increased stability. Its shelves provide a maximum capacity of 2000 lbs. The top shelf is flush for easy deposit and removal of items, while the other shelves feature 2" ledges for item retention. Three shelves are included with the machine table.
PRICE
$285.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 32-1/2 in |
| Weight Capacity | 2000 lbs |
Product Details
| Color | Blue |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | B184396 |
| Top Material | Steel |
| Brand | Pucel |