Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pucel

Model # :WBB184395

MPN #: B184395

Pucel™ Stationary Machine Table W/ 2 Shelves, 30"W x 18"D, Gray

Product Description
This heavy duty machine table is made with all-welded 12 ga steel for long lasting durability. The angle corner uprights include welded base plates for increased stability. Its shelves provide a maximum capacity of 2000 lbs. The top shelf is flush for easy deposit and removal of items, while the other shelves feature 2" ledges for item retention. Two shelves are included with the machine table.

PRICE
$335.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height32-1/2 in
Weight Capacity2000 lbs

Product Details

ColorGray
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberB184395
Top MaterialSteel
BrandPucel