Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JNS

Model # :T9FB3114219

MPN #: NA5902

JNS Machined Chrome Steel Needle Roller Bearing w/ Inner Ring, 15 x 28 x 18mm

Product Description
JNS NA series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from Chrome Steel. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.

PRICE
$22.50

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 mm
Static Load Rating22100 N
Outside Dimension28 mm
Bore15 mm
Max Housing Shoulder Diameter26

Product Details

Dynamic Load Rating (N)15700
Manufacturers Part NumberNA5902
Oil Max Speed20000 rpm
Operating Temperature-4 to +248° F
Grease Max Speed12000 rpm
BrandJNS