Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JNS

Model # :WBB3114178

MPN #: NKI 17/16

JNS Machined Chrome Steel Needle Roller Bearing w/ Inner Ring, -17 x 29 x 16mm

Product Description
JNS NA series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from Chrome Steel. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.

PRICE
$24.25

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 mm
Static Load Rating20000 N
Outside Dimension29 mm
Bore17 mm
Max Housing Shoulder Diameter27

Product Details

Dynamic Load Rating (N)14400
Manufacturers Part NumberNKI 17/16
Oil Max Speed19000 rpm
Operating Temperature-4 to +248° F
Grease Max Speed11400 rpm
BrandJNS