JNS NA series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from Chrome Steel. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.
JNS Machined Chrome Steel Needle Roller Bearing w/ Inner Ring, 22 x 39 x 30mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 mm |
| Static Load Rating | 56900 N |
| Outside Dimension | 39 mm |
| Bore | 22 mm |
| Max Housing Shoulder Diameter | 37 |
Product Details
| Dynamic Load Rating (N) | 36300 |
| Manufacturers Part Number | NA69/22 |
| Oil Max Speed | 14000 rpm |
| Operating Temperature | -4 to +248° F |
| Grease Max Speed | 8400 rpm |
| Brand | JNS |