Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JNS

Model # :WBB3114057

MPN #: NKI 90/26

JNS Machined Chrome Steel Needle Roller Bearing w/ Inner Ring, 90 x 120 x 26mm

Product Description
JNS NA series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from Chrome Steel. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.

PRICE
$209.95

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 mm
Static Load Rating168700 N
Outside Dimension120 mm
Bore90 mm
Max Housing Shoulder Diameter115

Product Details

Dynamic Load Rating (N)82500
Manufacturers Part NumberNKI 90/26
Oil Max Speed4000 rpm
Operating Temperature-4 to +248° F
Grease Max Speed2400 rpm
BrandJNS