x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

Item #: WBB1499118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and most of them come with seals. Prepacked lubricant is not provided except double sealed bearings (suffix UU). Proper lubricant must be applied when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

  • BRAND IKO
  • DYNAMIC LOAD RATING (N) 21400
  • OUTER RING CORNER RADIUS MIN. (mm) 0.3
  • MAX SPEED / GREASE (RPM) 8400
  • BORE TOLERANCE (mm) +0.033 / +0.020
  • O.D. TOLERANCE (mm) +0 / -0.011
  • MANUFACTURERS PART NUMBER RNA49/22
  • TOLERANCE ISO Class 0
  • SERIES RNA49
  • OIL HOLE & GROOVE Yes
  • WIDTH (C) TOLERANCE (mm) +0 / -0.120
  • BORE (Fw) mm/inch 28
  • HOUSING SHOULDER DIA MAX (mm) 37
  • OD MM (INCH) 39
  • APPROPRIATE INNER RING LRT222817
  • WIDTH (mm) 17
  • STATIC LOAD (N) 28900
  • MAX SPEED / OIL (RPM) 14000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

Item #: WBB1499118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD
    IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD
    IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant