SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

Item #: WBB1498785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Machined Type Needle Roller Bearing METRIC TAF304020, 30mm Bore, 40mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF304020, 30mm Bore, 40mm OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and come with no seals. Proper lubricant must be applied when they are used, as prepacked grease is not provided for these series. GTR series are full compliment bearings with mallet-shaped rollers that are guided by guide rail and groove to minimize skewing. These bearings are suitable for applications with heavy loads, shock loads or oscillating motions. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Weights & Dimensions

  • Tolerance ISO Class 0
  • Outside Dimension Tolerance +0 / -0.013 mm
  • Bore Tolerance +0.049 / +0.030
  • Max Housing Shoulder Diameter 66
  • Outside Dimension 68 in
  • Width 35 mm
  • Width (C) Tolerance +0 / -0.120
  • Static Load 138000 N
  • Bore 55 mm
  • Outer Ring Corner Radius Min 0.3

Product Details

  • Oil Hole & Groove Yes
  • Dynamic Load Rating (N) 61200
  • Oil Max Speed 7500 rpm
  • Appropriate Inner Ring LRT505535
  • Brand IKO
  • Series TAF
  • Manufacturers Part Number TAF556835
  • Grease Max Speed 4500 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

Item #: WBB1498785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD
    IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD
    IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD
    IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant