Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Levels

A level is a measuring tool designed to help a person determine if a surface or object is level or plumb. Whether as water and bubble levels, line levels, plumb bobs, or inclinometers, Levels quickly determine if a surface is vertical or horizontal. Levels are easy to use, ensuring accuracy and precision in construction projects. They can be used in a variety of industries, such as construction, facility maintenance, carpentry, interior design, utilities, and more.
44 Results
Digital Levels

Digital Levels

CompareImageBrandDescriptionTypeLengthAccuracyMaterialModel #Price
M-D SmartTool™ Digital Level (In/Ft), 92288, Yellow, 60 cm
M-D Building Products
Digital Level (In/Ft)
23
23 in
1/10 Of A Degree °F
Aluminum
WBB969678$249.95
Digi-Pas® DWL-200 Torpedo Digital Level
Digi-Pas
Torpedo Digital Level
7-7/8
-
±0.1 at 0 & 90, ±0.2 at 1-89 °F
ABS
Ships Same Day
WBB962932
$51.80
Digi-Pas® DWL-280PRO Torpedo Digital Level
Digi-Pas
Torpedo Digital Level
9
-
±0.05 at 0 & 90, ±0.2 at 1-89 °F
ABS/Rubber
WBB2183318$69.95
DeWalt® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range
DeWalt
Self-Leveling Cross Line Laser
9-1/4
-
± 1/8" at 30 ft. °F
-
Ships Same Day
WBB1106678
$235.95
Digi-Pas® DWL3000XY-B 2-Axis Precision Digital Level w/ Bluetooth
Digi-Pas
2-Axis Precision Digital Level w/ Blue Tooth
8
8 in
±0.1 at 0-10, ±0.3 for Other Angles °F
Aluminum
WBB962942$839.00
iGAGING Digital Level w/ Laser, 24"
iGAGING
Digital Level with Laser
2-7/8
2-7/8
0.2 °F
Aluminum
Ships Same Day
WBB3126748
$82.95
M-D SmartTool™ ADA Digital Slope Walker, 93975, Black, W/Carrying Case
M-D Building Products
ADA Digital Slope Walker
10
10.00 in
1/10 Of A Degree °F
-
WBB969654$775.00
Digi-Pas® DWL3500XY-USB 2-Axis High Precision Digital Machinist Level
Digi-Pas
2-Axis High Precision Digital Machinist Level
8
8 in
±0.001 at 0-2, ±0.003 for Other Angles °F
Plastic
WBB962945as low as

$2,179.00

Save $120.00 (5%)
M-D SmartTool™ Builder's Angle Sensor Module (In/Ft), 92346, Black, W/Carrying Case
M-D Building Products
Builder's Angle Sensor Module (In/Ft)
Angle Sensor Module
8.60 in
1/10 Of A Degree °F
ABS
WBB969655$155.95
M-D SmartTool™ Digital Level (In/Ft), 92379, Yellow, 60 cm, W/Softcase
M-D Building Products
Digital Level (In/Ft)
27
27.00 in
1/10 Of A Degree °F
Aluminum
WBB969547$325.95
Showing 1-10 of 16 results
Machinists Level

Machinists Level

Laser Line Levels

Laser Line Levels

Torpedo Levels

Torpedo Levels

Box Beam Levels

Box Beam Levels

I-Beam Levels

I-Beam Levels

Tripods

Tripods