x

Take 15% off your entire order!

Offer applied at checkout

Made in USA 4 Flute Carbide Ball Single End Mill 11/32" Dia 3/8" Shank 9/16" Flute 2-1/2" OAL

Made in USA 4 Flute Carbide Ball Single End Mill 11/32" Dia 3/8" Shank 9/16" Flute 2-1/2" OAL

Item #: WBB817725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ball End Mills

Used for general milling operations and on softer metals. Allows maximum space for chip ejection while working. Carbide endmills can be run at speeds 2 to 2.5 times faster than HSS tools and HSS-Cobalt and thereby provide the opportunity for substantially improving production output.

  • BRAND Made in USA
  • MANUFACTURERS PART NUMBER B817725
  • SHANK DIAMETER 3/8"
  • OVERALL LENGTH 2-1/2"
  • NUMBER OF FLUTES 4
  • MATERIAL Solid Carbide
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 4 Flute Carbide Ball Single End Mill 11/32" Dia 3/8" Shank 9/16" Flute 2-1/2" OAL

Made in USA 4 Flute Carbide Ball Single End Mill 11/32" Dia 3/8" Shank 9/16" Flute 2-1/2" OAL

Item #: WBB817725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant