x

Take 15% off your entire order!

Offer applied at checkout

Made in USA 2 Flute Carbide Sq Single End Mill 1/4" Dia 1/4" Shank 3/4" Flute 2-1/2" OAL

Made in USA 2 Flute Carbide Sq Single End Mill 1/4" Dia 1/4" Shank 3/4" Flute 2-1/2" OAL

Item #: WBB829976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Center Cutting Single End Mills

Center-cutting end mills are used for plunge cutting. They can be fed straight into the workpiece in a similar way to a drill. Center-cutting insert geometries are designed to give the best performance combination in both plunging and side cutting, eliminating the need for separate tools and reducing tooling changes.

  • BRAND Made in USA
  • MANUFACTURERS PART NUMBER B829976
  • SHANK DIAMETER 1/4"
  • OVERALL LENGTH 2-1/2"
  • NUMBER OF FLUTES 2
  • MATERIAL Solid Carbide
  • FLUTE LENGTH 3/4"
  • MILL DIAMETER - DECIMAL --
  • FINISH Bright
  • COUNTRY OF ORIGIN Made in USA
  • END STYLE Square
  • STYLE Single End Mill
  • SIZE 1/4"
  • MILL DIAMETER - METRIC --
  • MILL DIAMETER - FRACTIONAL 1/4"
  • TYPE Center Cutting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 2 Flute Carbide Sq Single End Mill 1/4" Dia 1/4" Shank 3/4" Flute 2-1/2" OAL

Made in USA 2 Flute Carbide Sq Single End Mill 1/4" Dia 1/4" Shank 3/4" Flute 2-1/2" OAL

Item #: WBB829976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant