x

Take 15% off your entire order!

Offer applied at checkout

Made in USA 2 Flute Cobalt Ball Single End Mill 3/4" Dia 3/4" Shank 3" Flute 5-1/4" OAL

Made in USA 2 Flute Cobalt Ball Single End Mill 3/4" Dia 3/4" Shank 3" Flute 5-1/4" OAL

Item #: WBB828855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ball End Mills

Used for general milling operations and on softer metals. Allows maximum space for chip ejection while working.

  • BRAND Made in USA
  • MANUFACTURERS PART NUMBER B828855
  • SHANK DIAMETER 3/4"
  • OVERALL LENGTH 5-1/4"
  • NUMBER OF FLUTES 2
  • MATERIAL Cobalt
  • FLUTE LENGTH 3"
  • MILL DIAMETER - DECIMAL --
  • FINISH Bright
  • COUNTRY OF ORIGIN Made in USA
  • END STYLE Ball
  • STYLE Single End Mill
  • SIZE 3/4"
  • MILL DIAMETER - METRIC --
  • MILL DIAMETER - FRACTIONAL 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 2 Flute Cobalt Ball Single End Mill 3/4" Dia 3/4" Shank 3" Flute 5-1/4" OAL

Made in USA 2 Flute Cobalt Ball Single End Mill 3/4" Dia 3/4" Shank 3" Flute 5-1/4" OAL

Item #: WBB828855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant