A-2 Tool Steel is general purpose, 5% chrome air hardening tool steel. A-2 is popular because it has better wear resistance compared to S-7, A-6 and A-8 Tool Steel. A-2 is tougher and more ductile than D-2 Tool Steel. A-2 is also a very safe grade of Tool Steel to harden, and can be heat treated in most tool room furnaces without problem. When compared to a 1% carbon steel, A-2 has a machinability rating of 65.
Made in USA A-2 Air Hardening Drill Rod 14mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Product Diameter | 14mm |
Product Details
| Type | A-2 Air Hardening |
| Package Quantity | 1 |
| Description | Drill Rod |
| Brand | Star Tool Supply |