Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB772374

MPN #: 118384

Made in USA Bright Finish Jobbers Length Drill Metric 8.2mm

Product Description
Bright Finish Jobbers Drill

Applications:
  • Polished drills help increase chip flow in soft materials
Features:
  • Standard two flute design with standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground. From solid
  • Normal duty, general purpose drills
  • 118° point angle and standard web thickness
PRICE
$7.10

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length117 mm
Metric Diameter8.20mm
Flute Length75mm in
Decimal Equivalent0.322834

Product Details

TypeBright Finish
Drill Point Angle118 Degrees
Direction of RotationRight Hand
Drill StyleJobbers Length
Country of OriginMade In USA
FinishBright
MaterialHSS
Shank StyleStraight
Manufacturers Part Number118384
Flute TypeSpiral