Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Star Tool Supply

Model # :WBB1338550

MPN #: 2535006

Made in USA O-1 Oil Hardening Drill Rod 3/32"

Product Description
O-1 Tool Steel is a general purpose oil-hardening tool and die steel. Normal care in treatment gives good results in hardening and produces small dimensional changes. It has good abrasion resistance, and sufficient toughness for normal tool and die applications. When compared to a 1 percent carbon steel, O-1 has a machinability rating of 90.

PRICE
$2.92

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Product Diameter3/32"

Product Details

TypeO-1 Oil Hardening
Package Quantity1
DescriptionDrill Rod
BrandStar Tool Supply