O-1 Tool Steel is a general purpose oil-hardening tool and die steel. Normal care in treatment gives good results in hardening and produces small dimensional changes. It has good abrasion resistance, and sufficient toughness for normal tool and die applications. When compared to a 1 percent carbon steel, O-1 has a machinability rating of 90.
Made in USA O-1 Oil Hardening Drill Rod 8mm
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Product Diameter | 8mm |
Product Details
| Type | O-1 Oil Hardening |
| Package Quantity | 1 |
| Description | Drill Rod |
| Brand | Star Tool Supply |