x

Take 15% off your entire order!

Offer applied at checkout

Made in USA SC-3 Carbide Burr, 3/8" Diameter, Single Cut, Cylinder - Radius End

Made in USA SC-3 Carbide Burr, 3/8" Diameter, Single Cut, Cylinder - Radius End

Item #: WBB849971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Single Cut Burr

A general purpose tool designed for cast iron, copper, brass and other ferrous materials. It will give good material removal and good work piece finishes.

  • BRAND Made in USA
  • HEAD SHAPE Cylinder - Radius End
  • DIAMETER INCHES 3/8
  • OVERALL LENGTH (OAL) 2-1/8"
  • DIRECTION OF CUT Right Hand Cut
  • CUT TYPE Single Cut
  • LENGTH OF CUT 3/4"
  • FINISH Uncoated
  • CONSTRUCTION Brazed
  • SHANK DIAMETER INCHES 1/4
  • MATERIAL Carbide
  • TYPE SC-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA SC-3 Carbide Burr, 3/8" Diameter, Single Cut, Cylinder - Radius End

Made in USA SC-3 Carbide Burr, 3/8" Diameter, Single Cut, Cylinder - Radius End

Item #: WBB849971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant