Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mastercut Tool Corp.

Model # :WBB3137568

MPN #: SETM120PDM

Mastercut Tool Corp Bur Box, Diamond Cut, SA1, SC1, SD1, SE1, SF1, SG1, SH1, SJ1, SK1, SL1, SM1, SN1

Product Description
Global Industrial carbide Diamond Cut burs offer world-class de-burring tooling to match the harsh demands of any welding or fabrication shop. The proprietary brazing process gives these burs the extra strength you need to push harder and run faster. Famous for their innovative 100% NDT testing protocol that utilizes harmonic resonance testing to insure solder-joint integrity every time. CNC fluting insures consistent geometries for unsurpassed performance and operator ease, whether the shape profile and bur diameter combination requires a smooth-cutting Single Cut (SC), a rugged Double Cut (DC) for maximum material removal, a Alumacut (FM) for non-ferrous materials. . and now available in "NX" for heat -sensitive stainless steels and exotic alloys.

Our most popular bars in convenient plastic case. Tool inserted into black foam center. Includes plastic dome top.
PRICE
$349.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"
Shank Diameter1/4 in

Product Details

TypeBur Box Set
Head ShapeAssorted
Number of Pieces12
Cut TypeDiamond Cut
ColorSilver
Country of OriginMade In USA
IncludesSA1, SC1, SD1, SE1, SF1, SG1, SH1, SJ1, SK1, SL1, SM1, SN1
FinishUncoated
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSETM120PDM
BrandMastercut Tool Corp.