Made in USA W-1 Water Hardening Drill Rod 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
W-1 Tool Steel is a general purpose water-hardening tool steel with a 1.00% Carbon Content. It offers an excellent combination of physical properties with an outer case that is abrasion resistant in the 60 Rockwell "C" range with a soft, ductile inner core. W-1 is the easiest of all steels to machine with a machinability rating of 100 as a basis for comparison with other tool steels.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Product Diameter | 1/2" |
Product Details
| Type | W-1 Water Hardening |
| Package Quantity | 1 |
| Description | Drill Rod |
| Brand | Star Tool Supply |