Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Star Tool Supply

Model # :WBB1338511

MPN #: 6280006

Made in USA W-1 Water Hardening Drill Rod 3/32"

Product Description
W-1 Tool Steel is a general purpose water-hardening tool steel with a 1.00% Carbon Content. It offers an excellent combination of physical properties with an outer case that is abrasion resistant in the 60 Rockwell "C" range with a soft, ductile inner core. W-1 is the easiest of all steels to machine with a machinability rating of 100 as a basis for comparison with other tool steels.

PRICE
$8.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Product Diameter3/32"

Product Details

TypeW-1 Water Hardening
Package Quantity1
DescriptionDrill Rod
BrandStar Tool Supply