California Umbrella Madera 11' Patio Umbrella, Woodgrain Pole, Sunbrella 1A Navy Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Bringing the essence of Madera City, California, to life, the Madera Series 11' Commercial Patio Umbrella captures the rugged beauty and timeless sophistication of nature. With its elegant wood grain finish and durable design, this umbrella is built for commercial spaces that demand both style and resilience.
The Madera Series provides reliable shade and unmatched durability, making it a dependable solution for outdoor environments. Its refined, minimalist aesthetic enhances any setting, offering seamless integration into landscapes that value both form and function. Built to withstand the elements, the Madera Series reflects the enduring beauty and strength of the natural world.
Elevate your commercial space with the Madera Series-a testament to nature's elegance and strength.
Single-Piece Aluminum Mast: The 2mm thick aluminum mast offers unmatched strength and stability, built to withstand heavy use in commercial settings.
Double Pulley Lift with Pin Stop: Simple and efficient, the pulley lift system allows for smooth canopy adjustments with ease.
Fiberglass Ribs: Reinforced fiberglass ribs provide excellent flexibility and wind resistance, ensuring durability in challenging weather.
Elegant Wood Grain Finish: The sophisticated wood grain finish combines the look of real wood with the strength of aluminum, delivering both beauty and performance.
Warranty: 3 years against defects on the frame/5 years against fade on the fabric.
The Madera Series provides reliable shade and unmatched durability, making it a dependable solution for outdoor environments. Its refined, minimalist aesthetic enhances any setting, offering seamless integration into landscapes that value both form and function. Built to withstand the elements, the Madera Series reflects the enduring beauty and strength of the natural world.
Elevate your commercial space with the Madera Series-a testament to nature's elegance and strength.
Single-Piece Aluminum Mast: The 2mm thick aluminum mast offers unmatched strength and stability, built to withstand heavy use in commercial settings.
Double Pulley Lift with Pin Stop: Simple and efficient, the pulley lift system allows for smooth canopy adjustments with ease.
Fiberglass Ribs: Reinforced fiberglass ribs provide excellent flexibility and wind resistance, ensuring durability in challenging weather.
Elegant Wood Grain Finish: The sophisticated wood grain finish combines the look of real wood with the strength of aluminum, delivering both beauty and performance.
Warranty: 3 years against defects on the frame/5 years against fade on the fabric.
PRICE
$649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 132 in |
| Height | 103 in |
| Weight | 31 lbs |
| Size | 11 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Navy |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Woodgrain |
| Pole Material | Aluminum |
| Manufacturers Part Number | STAF118202-5439 |
| Collection | Madera |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 3 Years Against Defects on Frame/5 Years Against Fade on Fabric |