Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162693

MPN #: 71-I4

UltraSite® Madison 4' IPE Wood Bench with Back & Armrests, Brown

Product Description
The Madison Bench with Back offers the warm, natural beauty of IPE Wood planks, making it a testament to sophistication and versatility in outdoor seating. This commercial bench showcases 3/4" steel end frames and offers portable and/or surface mount options.

Features:
  • 3/4" steel plate legs reinforced with 1/4" thick support bars.
  • IPE Wood comes in 1-1/4" x 6" planks and are cut to length and predrilled
  • Planks are sealed on each end to prevent splitting and stained with a wood finish
  • Powder coated steel slats are 1/4" x 5"
  • Portable and/or surface mount
  • Dimensions: 4' portable bench with back. Seats are 18" wide x 48" long. Seat height is 18-3/4" from the ground to the top of the seat. The overall dimensions are 49-3/4" x 26-5/16" x 36-1/4"


PRICE
$2,279.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-3/4 in
Width26-5/16 in
Height36-1/4 in
Seat Length48 in
Seat Width18 in
Seat Height18-3/4 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBrown
ColorBrown
MaterialIPE Wood
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number71-I4
Mounting StyleSurface
CollectionMadison
BrandUltraSite