Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB988979

MPN #: HDARB5CM1EC11RLS

Magliner® Aluminum Appliance Hand Truck HDARB5CM1EC11RLS

|
Questions & Answers (0)
PRICE
$1,097.00
was $1226.10
Save $129.10 (10.53%)
Out of stock, please check back soon.
Appliance Truck easily moves Heavy or Bulky items Up and Down Stairs.

Lightweight aluminum construction makes load handling easier. Stair climbers allow the truck to glide smoothly up and down steps and curbs, and integral frame "wings" provide added support for wider loads. 4th wheel attachment reduces user strain by supporting the load in an inclined position. An innovative handle "trigger" allows the operator to release and retract the back wheels while keeping both hands securely on the truck, and a heavy-duty roller assembly provides smooth transition between positions. A cable release quickly deploys the load support attachment, and a durable latch locks the attachment in place when not in use. The patent-pending "break-back bar" prevents the truck from rolling forward when pulling it back or uprighting the load, and automatically returns to the retracted position when not in use. Appliance Truck promotes upright posture and keeps the operator out from underneath the load. Ergonomically designed shepherd handle with vinyl grip provides optimum control and comfort. Heavy-duty 9' self-retracting ratchet strap (400 lb. working load limit; 1200 lb. maximum load) secures the cargo and eliminates shifting. 10" interlocking microcellular foam wheels and 5" polyurethane wheel swivel casters are non-marking and maintenance-free. Extra wide 23"W x 5"D beveled aluminum nose plate. 600 lb. capacity in 2-wheel mode; 800 lb. capacity in 4-wheel mode. Ships fully assembled. 1 Year Limited Warranty.

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.