Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WB585465T

MPN #: 585465T

Magliner® Aluminum Platform Truck with Diamond Deck 48 x 30 1400 Lb. Cap.

Product Description
Magliner® ALUMINUM PLATFORM TRUCK

Unitized box frame is made of all welded aluminum channel with heavy duty deck. Corner sockets on both ends are integrated into the frame to accommodate additional removable aluminum handle (sold separately). Non-Slip Tread deck helps to retain load during transport.

PRICE
$549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Weight Capacity1400 lbs
Weight60 lbs
Wheel Diameter5 in
Deck Width30 in
Deck Length48 in
Deck Height7-3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeStandard Platform Truck
Deck MaterialAluminum
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypePush Handle
Surface TypeDiamond Plate
MaterialAluminum
BrandMagliner