x

Take 15% off your entire order!

Offer applied at checkout

+

Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4

Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4

Item #: WB251787

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $451.95

Save $22.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Magliner® BOTTLE WATER HAND TRUCK

Folding Tray Hand Truck Easily Transports Water Bottles, Case Goods And More.

Aluminum hand truck features trays that can safely carry 5 gallon water bottles, and trays can easily fold up when not in use to allow use as a conventional hand truck. High-strength aluminum construction is durable yet lightweight, and uprights have riveted crossbars to provide high strength. Rubber stops hold bottles in place and are adjustable to accommodate a variety of bottle sizes. Bottled water hand truck includes an extra-deep 14"W x 12"D beveled magnesium noseplate and a curved handle with comfort grip for easy steering. Assembles easily.

  • WIDTH INCHES 21
  • HEIGHT INCHES 49
  • CAPACITY LBS 500
  • ASSEMBLY Unassembled
  • BRAND Magliner
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER HBK128HM4
  • NOSEPLATE DEPTH INCHES 12
  • NOSEPLATE WIDTH INCHES 14
  • REFERENCE # HB-128-HM-1060(KD)
  • STYLE 5 Bottle Truck
  • WEIGHT LBS 31
  • WHEEL DIAMETER INCHES 10
  • WHEEL TYPE Pneumatic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 20, 2014

    Excellent
    Your review:
    Delivery driver loves it. Well put together and seems to be durable. The true test is how it holds up over time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4

Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4

Item #: WB251787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4
    Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4
    Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4
    Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4
    Magliner® Bottle Water Hand Truck with 5 Trays 500 Lb. Cap. HBK128HM4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant