Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Magliner

Model # :WB277002

MPN #: GMK16UA4

Magliner® Gemini Junior 2-in-1 Convertible Hand Truck - GMK16UA4 - Pneumatic Wheels

Product Description
Magliner® Gemini Junior 2-in-1 CONVERTIBLE HAND TRUCK

Make the most of your equipment. This dual function truck provides you with the features of a platform truck and a hand truck. Compact, lightweight, high strength aluminum construction is balanced to accommodate high capacity loads throughout your workplace. Just press the release bar and the main frame slides down into the platform style. Extra wide, 18"W x 7-1/2"D beveled aluminum nose plate, 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" rubber wheel swivel casters. 1 Year Limited Warranty.

Click here to see our full selection of Folding Hand Carts, Convertible Hand Trucks and Dollies.

CLEARANCE PRICE
$365.95

was $429.95
Save $64.00 (15%)
1
1
Available on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Weight Capacity1000 lbs
Weight43 lbs
Wheel Diameter10 in
Hand Truck Weight Capacity500 lbs
Platform Truck Height40 in
Platform Truck Weight Capacity1000 lbs
Hand Truck Height Inches51 in
Noseplate Width18 in
Platform Truck Bed Length38 in
Hand Truck Height51 in
Platform Truck Bed Width12 in
Noseplate Depth7-1/2 in
Hand Truck Width21 in

Product Details

Assembly RequiredYes
TypeJunior
ColorGray
Wheel TypePneumatic
MaterialAluminum
Manufacturers Part NumberGMK16UA4
BrandMagliner

Warranty

Warranty1 yr