Model # :WB535552
MPN #: XP1000-4
Magnepull XP1000-4
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | XP1000-4 |
| Description | Magnepull XP1000-4 |
Related Products
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts. Special Features: Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low ...
Features: 1/8" wide tape, 0.06" thick Made from flexible spring steel and black finished Looped end to prevent snags or tear-outs Equipped with durable plastic container and slide handle Easy to thread through the pipe and pull out the electric cable
Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals. Special Features: High Visibility Applications: Pulls Wire Through Conduit and Pipe Resistant to: Water, UV Rays, Petroleum Products and Most Chemicals
Quick Sticks are used to fish voice, data, and video wire over drop ceilings, through insulated walls, underneath floors, and any confined space. They are manufactured from lightweight fiberglass and are flexible enough to bend up to 90. Applications: Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space Special Features: Glow In the Dark Rods
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the opposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit. Special Features: Compatible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit Material : Durable Foam Applications: For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types For Use With: Blowers and Vacuums