Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147895

MPN #: N85

L.H.Dottie® Fishing Line, Nylon, 2150'L

Product Description
N85 is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals.

Special Features:
  • Center Feed, Fits Most Canister Systems, Can Be Left in Conduit For Reuse
Applications:
  • Pulls Wire Through Conduit
Resistant to:
  • Mildew, Rot, Marine Growth, Abrasion, Petroleum Products


PRICE
$62.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2150 ft

Product Details

Manufacturers Part NumberN85
MaterialNylon
Package Quantity1
Description2150' Nylon Fishing Line
BrandL.H.Dottie