Features:
- Heavy-duty (0.06" Thick)
- Assures total adhesion in any metal application
Weights & Dimensions
| Length | 4 |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | MC204XLI |
| Unit Type | Roll Stock |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |