Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aigner

Model # :WBB245588

MPN #: MP204R

Plain Magnetic Roll Stock, 2" x 50 ft, Scored 2" x 4"

Product Description
Plain Magnetic Roll Stock, 2" x 50', Black Color, Scored 4" lengths, .030" thick. 1/pkg. 600"L x 2"H Overall Dimensions.

PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 in
Height2 in

Product Details

Country of OriginUSA
Package Quantity1
ColorBlack
Manufacturers Part NumberMP204R
Unit TypeLabel Holder
Accessory TypeLabels & Label Holders
BrandAigner