Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3204704

MPN #: 60-1913-4872-048

Visual Workplace Magnetic Dry Erase Overlay 5S Audit & Results Board, 72"W x 48"H

Product Description
To improve our processes, we need to measure performance against the standard. Pre-printed dry-erase boards can help your team understand the standard and improve the process. Our pre-printed dry-erase boards are printed on white acrylic, which is a durable, long-lasting, non-magnetic material.

Features:
  • Write and wipe repeatedly without damaging the underlying content or board
  • Reduces the need for printing multiple copies or using disposable sheets
  • Shields printed materials (e.g., templates, charts) from dirt, wear, and tear
  • Allows overlaying on different surfaces (desks, walls, clipboards, boards)
  • Ideal for daily updates on schedules, KPIs, and task checklists
  • Minimizes paper waste through reuse
  • Quick changes to plans, notes, or metrics-no need to reprint anything
  • Keeps workspaces neat by consolidating dynamic info into one visible surface
  • Enables fast updates during team meetings, shift handovers, or audits
  • Useful in various settings-manufacturing, healthcare, offices, classrooms
  • Material: .040 durable Acrylic film
  • Graphics: Printed on reverse side
  • Dry Erase Functionality: Markers erase easily without ghosting
  • Cleaning: Use an alcohol-based cleaner
  • Durability: Water and humidity resistant
  • Magnetic Overlay Specific- Frame: 1/2 to 1 inch magnetic adhesive magnet
Applications:
  • Production Schedules
  • Training Matrices
  • Safety Performance
  • Action Plans
  • Continuous Improvement Plans
  • Problem Solve Visually
  • Information 24/7


PRICE
$365.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

TypeDry Erase Overlay
Board Type5S
ColorMulti-colored
Style5S Audit & Results
Mobile or StationaryStationary
Made in the USAYes
MaterialAcrylic
DescriptionMagnetic Dry Erase Overlay 5S Audit & Results Board
Package Quantity1
Manufacturers Part Number60-1913-4872-048
MagneticYes
BrandVisual Workplace