MAGNETIC LABEL HOLDER
Identify inventory and designated
supply areas. Reusable clear plastic strips with paper inserts allow you
to relabel quickly and easily. Magnetic strips are for use with steel surfaces. Packaged
12 label holders per box.
Magnetic Label Holder 6"W X 2"H (12 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Gray |
| Accessory Type | Labels & Label Holders |
| Unit Type | Magnetic |
| Brand | Aigner |