C-Line® Magnetic Label Holders, Side Load, 6" x 1", Clear, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Instantly organize shelving units, racks, magnetic boards and more with the Magnetic Label Holders. Use the tubular-shaped holder to efficiently identify where supplies, files or products are being stored. Sticks to any clean, flat metal surface. Magnetic holders are easy to apply, reposition or remove. Hand write or use a label maker to customize included cardstock inserts. Relabeling is simple, just slide in new white paper insert. Insert Size 6 inch length x 1 inch height. This item includes 10 packs of CLI87810 (10 holders per pack).
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1 in |
| Weight | 0.5 lbs |
| Sheet Size | 6 x 1 |
Product Details
| Style | Label Holder |
| Material | Plastic, Magnet |
| Package Quantity | 10 |
| Description | Magnetic Label Holder |
| Color | Clear |
| Manufacturers Part Number | 87810-BX |
| Brand | C-Line Products |