Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224409

MPN #: 87805

C-Line Products® Magnetic Label Holders, Side Load, 6" x 1/2", Clear, Pack of 10

Product Description
Instantly organize shelving units, racks, magnetic boards and more with the Magnetic Label Holders. Use the tubular-shaped holder to efficiently identify where supplies, files or products are being stored.

Features:
  • Sticks to any clean, flat metal surface
  • Magnetic holders are easy to apply, reposition or remove
  • Hand write or use a label maker to customize included cardstock inserts
  • Relabeling is simple, just slide in new white paper insert
  • Each pack includes 10 pockets and 10 blank insert
  • 6 inch length x 1/2 inch height
  • 10/PK


PRICE
$19.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Height1/2 in

Product Details

Package Quantity10
ColorClear
Manufacturers Part Number87805
Unit TypeLabel Holders
BrandC-Line Products