Triton Products Magnetic Multi-Function Tool Holder, Black
Write a Review
|
Questions & Answers (0)
Product Description
MagClip™ multi-function magnetic tool holder stores your most used tools, sockets, drill bits and more in one area for easy organization. Magnetic tool holder holds up to 17 tools or 15 lbs. of tools and tool accessories. The adjustable capability makes this an ideal and portable tool organizer that has the flexibility to change size as additional storage requirements are needed. The Multi-Function tool holder stores up to 71 tools in one place and can be carried by hand to the job site. Special hooks built in to the holder are ideal for wrenches, keys and other hard to store items. Heavy duty magnets make is easy to remove and take with you for any job requiring multiple styles of tools and accessories.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 4 in |
Product Details
| Type | Magnetic Tool Storage |
| Material | Steel |
| Package Quantity | 1 |
| Description | Magnetic Multi-Function Tool Holder |
| Color | Black |
| Manufacturers Part Number | KTI-72465 |
| Accessory Type | Tool Holder |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |