DeWalt® Magnetic Nut Driver, 2-9/16"L x 5/16" Cut Dia.
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT 5/16-in x 2-9/16-in magnetic nut driver is designed to perform at a professional standard in impact drivers and wrenches. With its recessed corners, the nut driver can be used on flats, minimizing shavings and allowing you to maintain a professional work area. This nut driver pivots up to 20° so you can use it without hassle even in tight spaces and corners. DEWALT® tools are designed to inspire confidence, and with its industrial strength magnet you can be confident that this nut driver will stay in place when you need it to.
PRICE
$5.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Width | 3/8 in |
| Height | 4-3/4 in |
| Size | 5/16 in |
| Max Cut Diameter | 5/16 in |
Product Details
| Material | Steel |
| Shank Type | Hex |
| Color | Black |
| For Use With | Drills |
| Tip Type | Hex |
| Brand | DeWalt |