- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- Precision controlled heat treatment for extreme durability and wear protection
Vega 5/16" Magnetic Nutsetter Insert, 1-1/4", 1/4" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.36
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Size | 5/16 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Mag Nutsetter Insert |
| Shank Type | Hex |
| Manufacturers Part Number | 132MN516 |
| Tip Type | Magnetic |
| Brand | Vega |