Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB3149190

MPN #: 897-15-M-33-NO-D4X-D

Tensabarrier®Wall Mount Retractable Belt Barrier, 15' Black/Yellow Belt, Black Case

Product Description
The 897 Magnetic Midi Wall Unit is suitable in a variety of industries. Once installed you can cordon off access to specific areas when needed. Additionally, the strong magnets installed on the back allow you to fix the retractable barrier unit to any metal surface. Once set up, the hard-wearing plastic casing and robust internal steel frame ensure any components are well-protected. An ideal long-lasting solution for your business.

Features:
  • Wall Mounted Units have the same safety features as the posts
  • Magnetic tape ends and mounted allow for versatile installation
  • Magnetic mounting provides incredible versatility. Unlike the standard screw-fixed option, you can remove and install the wall unit when needed. Ideal when you need to adapt to new hazards quickly
  • Each Tensabarrier® Wall Unit has the same safety features as other products. Using magnetic mounting means you won't sacrifice quality and safety for versatility
  • The 15 ft. Tensator® webbing is 2x thicker than competitor products, meaning it resists wear and tear better. The high-quality material is designed for longevity
  • Product Material: Plastic & Metal
  • Webbing Material: Heavy Duty Woven Polyester
  • Includes: 1 x Wall Unit, 1 x Wall Clip


PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
209.95
Buy 5+ units
199.95Save $10.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3
Belt Width2 in
Belt Length15 ft

Product Details

Assembly RequiredNo
Belt MessageNo Message
TypeWall Mount Magnetic Belt Barrier
Series897
Hardware IncludedYes
Belt MaterialNylon, Polyester
Belt Color FamilyMulti-colored
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyBlack
Manufacturers Part Number897-15-M-33-NO-D4X-D
Housing MaterialPlastic, Metal, Steel
Indoor/OutdoorIndoor/Outdoor
AttachmentMagnetic Clip
BrandTensator

Warranty

Warranty2