Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB1423860

MPN #: WMTwin400B-YBA130

WallPro Twin Wall Mount Retractable Belt Barrier, Black Case W/13' Yellow "Authorized" Belt

Product Description
The WallPro Twin is a wall mounted retracting belt barrier featuring a unique Twin Belt configuration. Two belts increase the visibility of the barrier and restrict pedestrians from ducking under the belt. The single piece construction has a lower cost than two individual wall mounts and is easier to install. The unit's steel housing provides the durability needed for working environments and the compact design will not create an obstruction in restricted spaces such as corridors and doorways. Belt lengths are available in 7.5',10', 13', 15'.

PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
129.95
Buy 5+ units
125.95Save $4.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth3-1/2 in
Height16 in
Weight4 lbs
Belt Width2 in
Belt Length13 ft
Post Diameter2-1/2 in

Product Details

Assembly RequiredNo
Belt MessageAuthorized Access Only
TypeWall Mount Retractable Belt Barrier
SeriesWallPro Twin
Hardware IncludedYes
Belt MaterialNylon
Belt Color FamilyYellow
Number of Belts2
Mounting MethodSurface
Housing Color FamilyBlack
Manufacturers Part NumberWMTwin400B-YBA130
Indoor/OutdoorIndoor/Outdoor
AttachmentStandard Receiver
BrandQueue Solutions
Text Color FamilyWhite

Warranty

Warranty3 yr