Required for mounting of Model# 242272 on to Flexline workstations
Pro-Line Magnifier Lamp Mounting Bracket, Tan
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | LOM-B-H11 |
| Country of Origin | USA |
| Color | Blue |
| Brand | Pro-Line |
Related Products
EXPANDABLE MODULAR WORKBENCHES Adjustable Footrest Footrest includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Footrest pivots for angle adjusting. Helps ease pressure off knees to reduce stress and provide enhances comfort.
60" Overhead Light - Beige for Pro-Line 60" Bench Includes structural steel light mounting frame, 48" Dual bulb fluorescent fixture with 9' powercord and on/off switch. Center of light extrudes up to 24" from back of station. Uses Two T-12 40 Watt bulbs. Bulbs not included. Beige Powder Coat. This Overhead light works for only Pro-Line 60"W bench.
Includes structural steel light mounting frame, 48" Dual bulb fluorescent fixture with 9' powercord and on/off switch. Center of light extrudes up to 24" from back of station. Uses Two T-12 40 Watt bulbs. Bulbs not included. Beige Powder Coat. This overhead light works for Pro-Line 72" Bench.
Provides additional lighting directly over work surface Features: Includes "L" bracket and tool track for mounting light Support extends up to 18" from uprights 4000 Kelvin temperature Includes 2 LED bulbs Compatible with DBUP53 uprights Optional parabolic filter directs light over the worksurface (shown in inset) Pair with power bar PWRBAR815SB for convenient on/off feature This accessory is only compatible with BostenTec Workbench and Workstations.
Provides additional lighting directly over work surface Includes "L" bracket and tool track for mounting light Support extends up to 18" from uprights 4000 Kelvin temperature Includes 4 LED bulbs Compatible with SBUP53 uprights Optional parabolic filter directs light over the worksurface (shown in inset) Pair with power bar PBHM08 for convenient on/off feature This accessory is only compatible with BostenTec Workbench and Workstations.