Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB3085214

MPN #: LED225660

BOSTONtec Overhead Workstation Light, 11"d x 56"w Black Housing, Two 48" LED Bulbs, 60" Tool Track

Product Description
Provides additional lighting directly over work surface

Features:
  • Includes "L" bracket and tool track for mounting light
  • Support extends up to 18" from uprights
  • 4000 Kelvin temperature
  • Includes 2 LED bulbs
  • Compatible with DBUP53 uprights
  • Optional parabolic filter directs light over the worksurface (shown in inset)
  • Pair with power bar PWRBAR815SB for convenient on/off feature

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$479.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth11 in

Product Details

Number of Bulbs2 lbs
Manufacturers Part NumberLED225660
ColorGray & Black
BrandBOSTONtec