Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mail Boss

Model # :WBB554267

MPN #: 7106

Mail Boss Locking Security Curbside Mailbox Black

Product Description
The USPS approved Mail Boss delivers unrivaled security and protection against mail theft, identity theft and vandalism and is the most affordable security mailbox available. Virtually impenetrable, it features a commercial grade 12-disc wafer lock and a patented anti-pry latch locking mechanism to prevent leveraged entry. Made of 12-Gauge and 14-Gauge powder-coated galvanized steel, the Mail Boss will not bend or break. With the revolutionary patented Fast Trak Mounting system, homeowners can install the Mail Boss in just minutes. Everything is included for your convenience - 3 keys, reflective house numbers, drill bit and mounting hardware.

Features:
  • USPS Postmaster Approved
  • Locking access door with commercial grade high security 12 disc wafer lock deters drilling and picking
  • Patented anti-pry latch locking mechanism featuring a chrome-alloy tempered steel hook cam
  • Patented Fast-Trak mounting plate for quick installation
  • Powder coated and constructed of welded 14- and 16-gauge electro-galvanized steel to withstand weather, impact, and vandalism
  • Full service, large capacity curbside locking security mailbox
  • Stainless-steel hinges for ease of use and longevity
  • Includes installation hardware, vandal-resistant flag, 3 laser cut keys and reflective house numbers


PRICE
$245.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth21 in
Height13-1/2 in
Weight41 lbs

Product Details

Assembly RequiredNo
TypeFront Access
ColorBlack
SeriesMail Boss
StyleStanding MailBox
Mounting LocationPost Mounted (Sold Separately)
Material12/14-Gauge Galvanized Welded Steel, Stainless Steel Hinges
Number of Compartments2
Package Quantity1
Manufacturers Part Number7106
BrandMail Boss

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS Approved