Siemens® Main Breaker Kit, 2-Pole, 150A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens® Main Breaker Kit for use in Siemens EQIII load centers. UL Listed. 22,000 AIC. 150A
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-1/8 in |
| Height | 2-9/16 in |
| Weight | 2 lbs |
Product Details
| Amperage | 150 A |
| AIC @ 120/240V | 10K |
| Breaker Type | MBK |
| Voltage | 120/240 V |
| Package Type | Basic |
| Description | Main Breaker Kit MBK150 |
| Manufacturers Part Number | ITEMBK150 |
| Poles | 2 |
| Brand | Siemens |