Zinsco® UBITBFP2002 Main Breaker Type QFP 2-Pole 200A
|
Questions & Answers (0)
Product Description
Zinsco main breaker replacement by Connecticut Electric. For use in Zinsco load centers that reqire type QFP main breaker. UL Listed. 10,000 AIC 2-pole 200A
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2.5 in |
| Weight | 2 lbs |
Product Details
| Breaker Type | Residential |
| Package Type | Basic |
| Description | Main Breaker Type QFP |
| Manufacturers Part Number | UBITBFP2002 |
| Amperage | 200 A |
| Poles | 2 |
| AIC @ 120/240V | 10k |
| Brand | UBI |