Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354185

MPN #: 104820PCA

Majestic Greenhouse 28'W x 48'L w/Top/Side/Polycarbonate

Product Description
More strength, space and light. Increase your growing capacity with these Majestic Greenhouses. Single Bay Majestic Greenhouses allow for growing taller floral or vegetable crops. Utilize more valuable square acreage for growing.Framework is constructed from 14 gauge Allied Gatorshield structural steel tubing. Both vertical pipes and arches are 2.375 outer diameter. Rafter spacing: 6'. Sidewall height: 9'7-7/8 Drop-Down Sides use our 5.2 oz. greenhouse fabric. Our exclusive Twist-of-the-Wrist Assembly, for Roll-Up or Drop-Down Sides, makes ventilation easy.Double layer, 6 mil 4 year greenhouse film with Inflation Fan Kit, that allows for superior heat retention. Poly latches included.Includes our high-quality, 48width x 92 height double door, complete with stainless steel hinges and latch set.

PRICE
$48,179.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 ft
Width28 ft
Height14' 7" ft
Weight6536 lbs
Side Wall Height9' 7-7/8"
Opening (W x H)4' x 7' 8"
Rafter Spacing6'
Peak Height14'7"

Product Details

Assembly RequiredYes
TypeGreenhouse
ColorClear
StyleMajestic
Capacity19703 ft³
MaterialPolycarbonate
Frame Material2-3/8" OD Steel Pipe
Manufacturers Part Number104820PCA
BrandClearSpan