Buyers Male Connector, H5205x8x12, 1/2" Tube O.D., 3/4" Npt - Min Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Male Connector, H5205/8X12, 1/2" Tube O.D., 3/4" NPT
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
PRICE
$4.08
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Thread 2 | 3/4" |
| Tube Outside Diameter 1 | 1/2" |
Product Details
| Manufacturers Part Number | H5205X8X12 |
| Description | Male Connector, 1/2" Tube O.D., 3/4" NPT |
| Brand | Buyers Products |