Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589875

MPN #: 3230

Exair 3230, Medium Vortex Tube, 30 SCFM, 2000 Btu/Hr

Product Description
EXAIR's Vortex Tubes are a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. Using an ordinary supply of compressed air as a power source, vortex tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures ranging from -50° to +260°F (-46° to +127°C), flows and refrigeration are adjustable over a wide range using the control valve. EXAIR Vortex Tubes are constructed of stainless steel. The wear resistance of stainless steel, as well as its resistance to corrosion and oxidation, assures that EXAIR Vortex Tubes will provide years of reliable, maintenance-free operation.

Applications:
  • Cooling Electronic Controls
  • Cooling Machining Operations
  • Cooling CCTV Cameras
  • Setting Hot Melts
  • Cooling Soldered Parts
  • Cooling Gas Samples
  • Electronic Component Cooling
  • Cooling Heat Seals
  • Cooling Environmental Chambers
Advantages:
  • No Moving Parts
  • No Electricity Or Chemicals
  • Small, Lightweight
  • Low Cost
  • Maintenance Free
  • Instant Cold Air
  • Durable - Stainless Steel
  • Adjustable Temperature
  • Interchangeable Generators


PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.68 in
Depth1.12 in
Height1.8 in
Weight0.5 lbs

Product Details

CFM30 CFM
Air Inlet Thread Size (NPT)1/4" in
BTU/hr Max2000
Male/Female ThreadMale
Noise Level84 w/ Mufflers
MaterialStainless Steel, Brass, Acetal
Package TypeBox
Manufacturers Part Number3230
PSI250 psi
@ PSIG100 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant