Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919006

MPN #: H9515X12X12

Male Strt. To Fem Pipe Swivel 90° Elbow, H9515x12x12, 1-1/16 -12, 3/4-14 Npsm Nut-Min Qty 5

Product Description
Buyers Male Strt. Thread to Fem Pipe Swivel 90° Elbow, H9515X12X12, 1-1/16 -12, 3/4-14 NPSM Nut

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $18.00

    Min. purchase quantity is 5
    5
    5
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH9515X12X12
    NPSM Swivel Nut3/4-14
    Straight Thread1-1/16 -12
    DescriptionMale Strt. Thread to Fem Pipe Swivel 90° Elbow, 3/4-14 NPSM Nut
    BrandBuyers Products