Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919026

MPN #: H9405X8X12

Fml Pipe Swivel To Male Pipe 90° Elbow, H9405x8x12, 1/2-14 Npsm Nut, 3/4-14 Male Npt-Min Qty 7

Product Description
Buyers Female Pipe Swivel to Male Pipe 90° Elbow, H9405/8X12, 1/2-14 NPSM Nut, 3/4-14 Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $13.50

    Min. purchase quantity is 7
    7
    7
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 23/4-14

    Product Details

    Manufacturers Part NumberH9405X8X12
    NPSM Swivel Nut1/2-14
    DescriptionFemale Pipe Swivel to Male Pipe 90° Elbow, 1/2-14 Nut, 3/4-14 Male NPT
    BrandBuyers Products